Beli Gerinda Polish di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BOSCH Grinding Wheel Metal Expert for Metal (Batu Gerinda Poles)atribut:
- Specification: A 24 S BF
- TRUSCO Offset Grinding Wheel Tokumaru Ace (Batu Gerinda Poles)Deskripsi:-Economical type for grinding.-Front is black, backside is brown, two tone color whetstone.-General purpose grinding stone with excellent sharpness and usability.-Grinding work of standard steel/stainless steel.atribut:
- Grain Size: #24
- Abrasive: A/WA
- Hardness: M
- Outer DiameterxThicknessxHole Diameter: 100x6x15mm
- Maximum Working Rotation Speed: 13700rpm
- Purpose of Use: Grinding work of standard steel/stainless steel.
- SI Backing Pad for Air Die Grinder (Bantalan Poles Gerinda)Deskripsi:-In the winter, it is also equipped with a resin housing cover which makes workers feel cold.-Rear exhaust type that does not burn grinding powder.-Rotation adjustment built-in type. -For metal processing burring work.atribut:
- Comments: Velcro Tape Specification
- Compatible Model: SI-2005
- Working Air Pressure: 0.6MPa
- Purpose of Use: For metal processing burring work.
- NRS Grinding Wheel Super Green Sigma 36 (Low Noise & Less Vibration) (Batu Gerinda Poles)atribut:
- Grain Size (#): 36
- Outside Diameter (mm): 125
- Thickness (mm): 5
- Hole Diameter (mm): 22
- Maximum Usage Lap Speed (m/s): 72 (4300m/min)
- Purpose of Use: All grinding operations using conventional offset grindstone. (bead/burring of general steel/stainless steel, lightweight steel frame (C type channel/angle etc.))
- COMPACT TOOLS Pad Dustpack (Bantalan Poles Gerinda)atribut:
- Size: 123mm
- Comments: Velcro Tape Specification
- Purpose of Use: Putty grinding, preconditioning of metal, grinding of wood ground
- TRUSCO Offset Grinding Wheel Tokumaru Ace (Batu Gerinda Poles)atribut:
- Grain Size (#): 36
- Abrasive: A/WA
- Outside Diameter (mm): 100
- Thickness (mm): 6
- Hole Diameter (mm): 15
- Maximum Usage Lap Speed: 72m/s(4300m/min)
- Purpose of Use: Grinding work of standard steel/stainless steel.
- COMPACT TOOLS Pad Dustpack (Bantalan Poles Gerinda)Deskripsi:atribut:
- Size: 123mm
- Compatible Model: 914L, 905A4
- York Grinding Wheel T27 DPC (Batu Gerinda Poles)Deskripsi:Grinding discs offering optimum performance to price ratio for all industrial applications. They can be used across a broad range of industries including Automotive, Foundry, Fabrication, Aerospace and Construction. For grinding applications. Sharp Aluminium Oxide grains. Longer life and higher material removal rates. Appropriate for use with handheld angle grindersatribut:
- Abrasive Material: Aluminium Oxide
- Grain Size: 30-Medium/Coarse
- monotaro Offset Grinding Wheel (Batu Gerinda Poles)Deskripsi:General steel beads, deburring and the like.atribut:
- Hardness: P
- Abrasive Material: AWA
- Applicable to: Disc grinder
- Compatible Material: General Steel
- Hole Diameter (Ø mm): 15
- Maximum Operating Speed (m/s): 72
- Maximum Operating Speed (rpm): 13600
- Outer Diameter d (mm): 100
- Thickness (mm): 6
- NAKANISHI Grinding Wheel Cup (Batu Gerinda Poles Mangkok)atribut:
- Diameter: 30mm
- TRICRAFT Grinding Wheel (Batu Gerinda Poles)Deskripsi:Batu amplas serba guna / Besi
- VELCRO Backing Pad (Bantalan Poles Gerinda)Deskripsi:Mata asah dengan velcroatribut:
- Product ID: VEL0101
- Size (mm): M10 x 10
- TOKYO Diamond Backing Pad (Bantalan Poles Gerinda)Deskripsi:Mata asah dengan velcroatribut:
- Size (inch): 4
- PFERD Grinding Wheel E100-6A24LPSF (Batu Gerinda Poles)Deskripsi:GRINDING WHEEL E100-6A24LPSF/16.0 643273 adalah mata gerinda yang ergonomis dimana material gerinda lebih rendah debu, m inim getaran dan pemotongan material lebih cepat.Mata gerinda ini dipakai untuk angle grinder dan biasa digunakan untuk menggerinda per mukaan, sisa pengelasan, proses chamfer dan fillet benda kerja dengan ma terial besi atau stainless steel.Mata gerinda ini mempunyai dimen si 100 X 6 X 6 MM dengan ukuran diameter 100 mm.Mata gerinda ini bekerja dengan putaran 15300 rpm sehingga cocok digunakan pada industr i, bengkel, dan konstruksi. Benefit General purpose tool of hardness grade L. PFERD product characterized by aggressive grinding performance and long tool life. A combination tool for steel and stainless steel that optimizes inventory management.atribut:
- Abrasive Material: Aluminium Oxide A
- Item: Grinding Wheel
- Thickness (mm): 6.3
- Dimensions (mm): 100x6x6
- Type: PS Forte
- Burr Shape: Wheel
- Application: Surface Grinding
- Arbor (mm): 16
- Length (mm): 100
- Diameter (mm): 100
- Maximum Speed (rpm): 15300
- PFERD Grinding Wheel E178-7A30PPSF (Batu Gerinda Poles)Deskripsi:GRINDING WHEEL E178-7A30PPS FORTE 470527 adalah mata gerinda yang ergonomis dimana material gerinda lebih rendah debu, m inim getaran dan pemotongan material lebih cepat.Mata gerinda ini dipakai untuk angle grinder dan biasa digunakan untuk menggerinda per mukaan, sisa pengelasan, proses chamfer dan fillet benda kerja dengan ma terial besi atau stainless steel.Mata gerinda ini mempunyai dimen si 178 X 7 X 7 MM dengan ukuran diameter 178 mm.Mata gerinda ini bekerja dengan putaran 8600 rpm sehingga cocok digunakan pada industri , bengkel, dan konstruksi. Benefit General purpose tool of hardness grade L. PFERD product characterized by aggressive grinding performance and long tool life. A combination tool for steel and stainless steel that optimizes inventory management.atribut:
- Thickness (mm): 7.2
- Application: Surface Grinding
- Type: PS Forte
- Dimensions (mm): 178x7x7
- Burr Shape: Wheel
- Arbor (mm): 22.23
- Abrasive Material: Aluminium Oxide A
- Item: Grinding Wheel
- Length (mm): 178
- Diameter (mm): 178
- Maximum Speed (rpm): 8600
- Fuji Tools Offset Grinding Wheel FA-2C-1 (Batu Gerinda Poles)atribut:
- Compatible Body: FA-20-1, 2CX-1
- Item Name: Offset Whetstone
- TRUSCO Bevel Flap Wheel (Amplas Gerinda Susun)Deskripsi:-For general metal. Since the polishing cloth is implanted in a shape that covers the base, it is possible to simultaneously polish the two sides of the bottom and the side. A product that improves the efficiency of grinding operation and versatility.-No-For polishing of bottom, corner, flat surface, curve surface.-Working Tool: Straight-type grinder.
- TRUSCO Rubber Backing Pad (Bantalan Poles Gerinda)Deskripsi:Usage:For light duty (Assembly of wood products, etc.). construction work of brick, blocks, and the like.atribut:
- Outside Diameter (mm): 75
- Thickness (mm): 12
- Screw Diameter (mm): M10(P1.5)
- Specification: For Hitachi,makita,RYOBI and BOSCH
- Purpose of Use: For Sanding Disk (disk paper).
- monotaro Offset Grinding Wheel (for Professional Use) (Batu Gerinda Poles)atribut:
- Calibration tool: Disk grinder
- Kind: Offset grindstone
- Maximum Operating Rotation Speed (rpm): 13600
- Diameter (Ø mm): 100
- Abrasive: AWA
- Hardness: P
- Hole Diameter (Ø mm): 15
- Maximum Operating Peripheral Speed (m/s[m/minute]): 72 [4300]
- The Outer Diameter (Ø mm): 100
- Thickness (mm): 6
Daftar Harga Gerinda Polish Terbaru November 2026
| BOSCH Grinding Wheel Metal Expert for Metal (Batu Gerinda Poles) | Rp13.900 |
| TRUSCO Offset Grinding Wheel Tokumaru Ace (Batu Gerinda Poles) | Rp569.900 |
| SI Backing Pad for Air Die Grinder (Bantalan Poles Gerinda) | Rp319.900 |
| Nippon Resibon Grinding Wheel (Batu Gerinda Poles) | Rp13.900 |
| NRS Grinding Wheel Super Green Sigma 36 (Low Noise & Less Vibration) (Batu Gerinda Poles) | Rp3.699.900 |
| COMPACT TOOLS Pad Dustpack (Bantalan Poles Gerinda) | Rp999.900 |
| TRUSCO Offset Grinding Wheel Tokumaru Ace (Batu Gerinda Poles) | Rp299.900 |
| COMPACT TOOLS Pad Dustpack (Bantalan Poles Gerinda) | Rp489.900 |
| York Grinding Wheel T27 DPC (Batu Gerinda Poles) | Rp24.900 |
| monotaro Offset Grinding Wheel (Batu Gerinda Poles) | Rp189.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































/P101003090-1.jpg)
/P102757428-2.jpg)
/P102636286-3.jpg)
/P101004032-1.jpg)
%20(Batu%20Gerinda%20Poles)/P102030356-1.jpg)
/b6P102304402-2.jpg)
/P102009086-1.jpg)
/P102626890-1.jpg)
/b8P102272404-13.jpg)
/n6P103182834-3.jpg)
/P102598922-1.jpg)
/P102114155-1.jpg)
/P102114162-1.jpg)
/P102114094-1.jpg)
/P102612499-1.jpg)
/P102340255-1.jpg)
/P102012451-1.jpg)
%20(Batu%20Gerinda%20Poles)/nfP103182843-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)